- Safety Filter
| Inner Diameter (in) | 4.7 |
| Outer Diameter (in) | 6.35 |
| Length | 22.91 in, 582 mm |
| Length (in) | 22.91 |
| Inner Diameter (mm) | 119.3 |
| Length (mm) | 582 |
| Outside Dia. | 6.35 in, 161.4 mm |
| Outer Diameter (mm) | 161.4 |
| Type | Safety |
| Weight | 1.6 LB |
| EAN or UPC | 742330230954 |

