- Safety Filter
| Inner Diameter (mm) | 108.5 |
| Outside Dia. | 5.94 in, 150.9 mm |
| Outer Diameter (in) | 5.94 |
| Outer Diameter (mm) | 150.9 |
| Length (in) | 17.11 |
| Inner Diameter (in) | 4.27 |
| Length (mm) | 434.6 |
| Length | 17.11 in, 434.6 mm |
| Type | Safety |
| Weight | 1.0 LB |
| EAN or UPC | 742330230916 |

