- Safety Filter
| Height | 1.48 in, 37.5 mm |
| Width (in) | 8.78 |
| Height (in) | 1.48 |
| Length | 6.89 in, 175 mm |
| Width | 8.78 in, 223 mm |
| Length (in) | 6.89 |
| Width (mm) | 223 |
| Length (mm) | 175 |
| Height (mm) | 37.5 |
| Type | Safety |
| Weight | 3.0 LB |
| EAN or UPC | 742330230121 |
| Height | 1.48 in, 37.5 mm |
| Width (in) | 8.78 |
| Height (in) | 1.48 |
| Length | 6.89 in, 175 mm |
| Width | 8.78 in, 223 mm |
| Length (in) | 6.89 |
| Width (mm) | 223 |
| Length (mm) | 175 |
| Height (mm) | 37.5 |
| Type | Safety |
| Weight | 3.0 LB |
| EAN or UPC | 742330230121 |