- Ventilation Filter
| Type | Ventilation |
| Length | 20.91 in, 531 mm |
| Height | 2.26 in, 57.4 mm |
| Width | 5.31 in, 135 mm |
| Weight | 1.3 LB |
| EAN or UPC | 7423302294534 |
| Type | Ventilation |
| Length | 20.91 in, 531 mm |
| Height | 2.26 in, 57.4 mm |
| Width | 5.31 in, 135 mm |
| Weight | 1.3 LB |
| EAN or UPC | 7423302294534 |