- Ventilation Filter
| Length (mm) | 354.7 |
| Height | 2.19 in, 55.6 mm |
| Length | 13.96 in, 354.7 mm |
| Height (in) | 2.19 |
| Width | 11.09 in, 281.7 mm |
| Length (in) | 13.96 |
| Height (mm) | 55.6 |
| Width (in) | 11.09 |
| Width (mm) | 281.7 |
| Type | Ventilation |
| Weight | 1.102 LB |
| EAN or UPC | 742330229439 |

