- Ventilation Filter
applications
- CATERPILLAR 2098217
| Length (mm) | 317.5 |
| Height (in) | 2.32 |
| Efficiency Test Std | ISO 5011 |
| Width (in) | 7.07 |
| Width (mm) | 179.5 |
| Height (mm) | 59 |
| Width | 7.07 in, 179.5 mm |
| Length | 12.5 in, 317.5 mm |
| Height | 2.32 in, 59 mm |
| Length (in) | 12.5 |
| Type | Ventilation |
| Weight | 0.661 LB |
| EAN or UPC | 742330229392 |

