- Primary Filter
| Height | 7.13 in, 181 mm |
| Width | 5.82 in, 147.8 mm |
| Length | 8.74 in, 222.1 mm |
| Type | Primary |
| Overall Length | 9.83 in, 249.8 mm |
| Weight | 1.764 LB |
| EAN or UPC | 742330226148 |
| Height | 7.13 in, 181 mm |
| Width | 5.82 in, 147.8 mm |
| Length | 8.74 in, 222.1 mm |
| Type | Primary |
| Overall Length | 9.83 in, 249.8 mm |
| Weight | 1.764 LB |
| EAN or UPC | 742330226148 |