- Primary Filter
| Length (mm) | 440.4 |
| Media Brand | PowerCore® |
| Height | 6.36 in, 161.5 mm |
| Efficiency Test Std | ISO 5011 |
| Width | 10 in, 254 mm |
| Height (mm) | 161.5 |
| Width (in) | 10 |
| Length (in) | 17.34 |
| Length | 17.34 in, 440.4 mm |
| Height (in) | 6.36 |
| Width (mm) | 254 |
| Type | Primary |
| Weight | 5.85 LB |
| EAN or UPC | 7423302259816 |

