- Safety Filter
| Outer Diameter (in) | 19.4 |
| Length (in) | 1.6 |
| Outer Diameter (mm) | 492.8 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 40.6 |
| Length | 1.6 in, 40.6 mm |
| Outside Dia. | 19.4 in, 492.8 mm |
| Type | Safety |
| Weight | 1.8 LB |
| EAN or UPC | 7423302256914 |
| Outer Diameter (in) | 19.4 |
| Length (in) | 1.6 |
| Outer Diameter (mm) | 492.8 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 40.6 |
| Length | 1.6 in, 40.6 mm |
| Outside Dia. | 19.4 in, 492.8 mm |
| Type | Safety |
| Weight | 1.8 LB |
| EAN or UPC | 7423302256914 |