- Safety Filter
| Width (in) | 5.39 |
| Width | 5.39 in, 137 mm |
| Length (in) | 10.43 |
| Height | 1.46 in, 37 mm |
| Height (mm) | 37 |
| Length (mm) | 265 |
| Height (in) | 1.46 |
| Width (mm) | 137 |
| Length | 10.43 in, 265 mm |
| Type | Safety |
| Weight | 0.882 LB |
| EAN or UPC | 742330225806 |
| Width (in) | 5.39 |
| Width | 5.39 in, 137 mm |
| Length (in) | 10.43 |
| Height | 1.46 in, 37 mm |
| Height (mm) | 37 |
| Length (mm) | 265 |
| Height (in) | 1.46 |
| Width (mm) | 137 |
| Length | 10.43 in, 265 mm |
| Type | Safety |
| Weight | 0.882 LB |
| EAN or UPC | 742330225806 |