- Ventilation Filter
| Height (mm) | 12.7 |
| Height (in) | 0.5 |
| Length | 12.4 in, 315 mm |
| Length (mm) | 315 |
| Width (in) | 7.36 |
| Width | 7.36 in, 187 mm |
| Height | 0.5 in, 12.7 mm |
| Length (in) | 12.4 |
| Width (mm) | 187 |
| Type | Ventilation |
| Weight | 0.2 LB |
| EAN or UPC | 7423302250110 |
| Height (mm) | 12.7 |
| Height (in) | 0.5 |
| Length | 12.4 in, 315 mm |
| Length (mm) | 315 |
| Width (in) | 7.36 |
| Width | 7.36 in, 187 mm |
| Height | 0.5 in, 12.7 mm |
| Length (in) | 12.4 |
| Width (mm) | 187 |
| Type | Ventilation |
| Weight | 0.2 LB |
| EAN or UPC | 7423302250110 |