- 1.24 in Inside Diameter
- 3.79 in Outside Diameter
| Length (in) | 5.97 |
| Inner Diameter (in) | 1.24 |
| Length (mm) | 151.6 |
| Inner Diameter (mm) | 31.41 |
| Outer Diameter (in) | 3.79 |
| Outer Diameter (mm) | 96.26 |
| Length | 5.97 in, 151.6 mm |
| Type | Ventilation |
| Weight | 0.5 LB |
| EAN or UPC | 7423302246878 |

