- 2.11 in Inside Diameter
- 6.97 in Outside Diameter
| Length (mm) | 349.5 |
| Outer Diameter (in) | 6.97 |
| Inner Diameter (mm) | 53.56 |
| Outer Diameter (mm) | 177.03 |
| Inner Diameter (in) | 2.11 |
| Length | 13.76 in, 349.5 mm |
| Length (in) | 13.76 |
| Type | Ventilation |
| Weight | 150.0 LB |
| EAN or UPC | 7423302246700 |

