- Safety Filter
| Height (in) | 1.89 |
| Height | 1.89 in, 47.9 mm |
| Width (in) | 8.2 |
| Length (mm) | 274.3 |
| Height (mm) | 47.9 |
| Length (in) | 10.8 |
| Width (mm) | 208.3 |
| Width | 8.2 in, 208.3 mm |
| Length | 10.8 in, 274.3 mm |
| Type | Safety |
| Weight | 0.9 LB |
| EAN or UPC | 7423302247240 |
| Height (in) | 1.89 |
| Height | 1.89 in, 47.9 mm |
| Width (in) | 8.2 |
| Length (mm) | 274.3 |
| Height (mm) | 47.9 |
| Length (in) | 10.8 |
| Width (mm) | 208.3 |
| Width | 8.2 in, 208.3 mm |
| Length | 10.8 in, 274.3 mm |
| Type | Safety |
| Weight | 0.9 LB |
| EAN or UPC | 7423302247240 |