- Safety Filter
| Length (in) | 9.8 |
| Width | 7.2 in, 182.8 mm |
| Width (mm) | 182.8 |
| Height | 1.89 in, 47.9 mm |
| Width (in) | 7.2 |
| Height (in) | 1.89 |
| Length | 9.8 in, 248.8 mm |
| Length (mm) | 248.8 |
| Height (mm) | 47.9 |
| Type | Safety |
| Weight | 0.8 LB |
| EAN or UPC | 7423302247172 |
| Length (in) | 9.8 |
| Width | 7.2 in, 182.8 mm |
| Width (mm) | 182.8 |
| Height | 1.89 in, 47.9 mm |
| Width (in) | 7.2 |
| Height (in) | 1.89 |
| Length | 9.8 in, 248.8 mm |
| Length (mm) | 248.8 |
| Height (mm) | 47.9 |
| Type | Safety |
| Weight | 0.8 LB |
| EAN or UPC | 7423302247172 |