- Ventilation Filter
applications
- NAVISTAR 3839326C1
| Length (mm) | 175 |
| Height (in) | 0.59 |
| Width (in) | 4.13 |
| Width (mm) | 105 |
| Width | 4.13 in, 105 mm |
| Height (mm) | 15 |
| Height | 0.59 in, 15 mm |
| Length (in) | 6.89 |
| Length | 6.89 in, 175 mm |
| Type | Ventilation |
| Weight | 0.1 LB |
| EAN or UPC | 7423302241446 |

