- Primary Filter
| Length (in) | 11.61 |
| Length | 11.61 in, 295 mm |
| Height (mm) | 190 |
| Media Brand | PowerCore® |
| Width (in) | 8.98 |
| Efficiency Test Std | ISO 5011 |
| Width | 8.98 in, 228 mm |
| Height (in) | 7.48 |
| Height | 7.48 in, 190 mm |
| Width (mm) | 228 |
| Length (mm) | 295 |
| Type | Primary |
| Weight | 3.1 LB |
| EAN or UPC | 7423302241064 |

