- Primary Filter
| Height (mm) | 200 |
| Width (mm) | 201.6 |
| Length (in) | 10.61 |
| Length | 10.61 in, 269.4 mm |
| Length (mm) | 269.4 |
| Media Brand | PowerCore® |
| Width | 7.94 in, 201.6 mm |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 7.87 |
| Width (in) | 7.94 |
| Height | 7.87 in, 200 mm |
| Type | Primary |
| Weight | 2.8 LB |
| EAN or UPC | 7423302240906 |

