- Engine Filter
| Width (in) | 7.67 |
| Efficiency Test Std | ISO 5011 |
| Media Brand | PowerCore® |
| Length (in) | 24.76 |
| Height | 15.9 in, 403.8 mm |
| Width (mm) | 194.9 |
| Height (in) | 15.9 |
| Width | 7.67 in, 194.9 mm |
| Length (mm) | 629 |
| Length | 24.76 in, 629 mm |
| Height (mm) | 403.8 |
| Type | Engine |
| Weight | 16.534 LB |
| EAN or UPC | 742330230947 |

