- Primary Filter
| Length (in) | 13.87 |
| Outside Dia. | 11.84 in, 300.7 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.84 |
| Length | 13.87 in, 352.2 mm |
| Inner Diameter (in) | 10.45 |
| Outer Diameter (mm) | 300.7 |
| Inner Diameter (mm) | 265.4 |
| Length (mm) | 352.2 |
| Type | Primary |
| Weight | 6.7 LB |
| EAN or UPC | 742330223642 |

