- Primary Filter
| Outer Diameter (mm) | 254 |
| Length (mm) | 289.4 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 4.81 |
| Length | 11.39 in, 289.4 mm |
| Outer Diameter (in) | 10 |
| Inner Diameter (mm) | 122.1 |
| Outside Dia. | 10 in, 254 mm |
| Length (in) | 11.39 |
| Type | Primary |
| Weight | 2.5 LB |
| EAN or UPC | 7423309709598 |

