- Engine Filter
applications
- TOYOTA 17801-0S010
| Length (in) | 12.36 |
| Length (mm) | 314 |
| Width (in) | 11.61 |
| Length | 12.36 in, 314 mm |
| Width (mm) | 295 |
| Height | 2.05 in, 52 mm |
| Width | 11.61 in, 295 mm |
| Height (in) | 2.05 |
| Height (mm) | 52 |
| Efficiency Test Std | ISO 5011 |
| Type | Engine |
| Weight | 1.7 LB |
| EAN or UPC | 742330989265 |

