- Primary Filter
| Outer Diameter (mm) | 164.5 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 13.52 |
| Outer Diameter (in) | 6.48 |
| Length (in) | 12.99 |
| Outside Dia. | 6.48 in, 164.5 mm |
| Overall Length (mm) | 343.5 |
| Length | 12.99 in, 330 mm |
| Inner Diameter (in) | 3.35 |
| Length (mm) | 330 |
| Inner Diameter (mm) | 85 |
| Overall Length | 13.52 in, 343.5 mm |
| Type | Primary |
| Weight | 2.35 LB |
| EAN or UPC | 7423309902852 |

