- Safety Filter
applications
- CUMMINS DIRECT FLOW 1200 SERIES
| Width (in) | 10.43 |
| Length (mm) | 286 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 11.26 |
| Width (mm) | 265 |
| Height | 1.48 in, 37.5 mm |
| Length | 11.26 in, 286 mm |
| Width | 10.43 in, 265 mm |
| Height (mm) | 37.5 |
| Height (in) | 1.48 |
| Type | Safety |
| Weight | 1.27 LB |
| EAN or UPC | 742330988824 |

