- Safety Filter
| Length (in) | 1.61 |
| Outer Diameter (mm) | 409 |
| Outer Diameter (in) | 16.1 |
| Outside Dia. | 16.1 in, 409 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 1.61 in, 41 mm |
| Length (mm) | 41 |
| Type | Safety |
| Weight | 2.3 LB |
| EAN or UPC | 742330966051 |
| Length (in) | 1.61 |
| Outer Diameter (mm) | 409 |
| Outer Diameter (in) | 16.1 |
| Outside Dia. | 16.1 in, 409 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 1.61 in, 41 mm |
| Length (mm) | 41 |
| Type | Safety |
| Weight | 2.3 LB |
| EAN or UPC | 742330966051 |