- Primary Filter
| Outside Dia. | 16.57 in, 420.9 mm |
| Length (in) | 13.89 |
| Outer Diameter (mm) | 420.9 |
| Efficiency Test Std | ISO 5011 |
| Length | 13.89 in, 352.9 mm |
| Outer Diameter (in) | 16.57 |
| Media Brand | PowerCore® |
| Length (mm) | 352.9 |
| Type | Primary |
| Weight | 13.2 LB |
| EAN or UPC | 742330966068 |

