- Ventilation Filter
| Efficiency Test Std | ISO 10263-3 |
| Width (mm) | 221 |
| Length | 12.6 in, 320 mm |
| Height | 0.63 in, 16 mm |
| Length (in) | 12.6 |
| Height (mm) | 16 |
| Height (in) | 0.63 |
| Width | 8.7 in, 221 mm |
| Length (mm) | 320 |
| Width (in) | 8.7 |
| Type | Ventilation |
| Weight | 0.45 LB |
| EAN or UPC | 742330984086 |

