- Engine Filter
| Width (mm) | 247.7 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 10.47 |
| Width (in) | 9.75 |
| Media Brand | PowerCore® |
| Length | 26.26 in, 666.9 mm |
| Width | 9.75 in, 247.7 mm |
| Height (mm) | 265.9 |
| Length (in) | 26.26 |
| Length (mm) | 666.9 |
| Height | 10.47 in, 265.9 mm |
| Type | Engine |
| Weight | 11.1 LB |
| EAN or UPC | 742330983072 |

