- Primary Filter
| Inner Diameter (in) | 5.98 |
| Outer Diameter (mm) | 211.9 |
| Inner Diameter (mm) | 151.8 |
| Length (in) | 15.48 |
| Length (mm) | 393.2 |
| Outside Dia. | 8.34 in, 211.9 mm |
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 15.89 |
| Overall Length (mm) | 403.5 |
| Outer Diameter (in) | 8.34 |
| Length | 15.48 in, 393.2 mm |
| Overall Length | 15.89 in, 403.5 mm |
| Type | Primary |
| Weight | 4.19 LB |
| EAN or UPC | 742330228890 |

