- Safety Filter
| Outer Diameter (mm) | 126 |
| Inner Diameter (mm) | 67 |
| Outer Diameter (in) | 4.96 |
| Outside Dia. | 4.96 in, 126 mm |
| Length (in) | 9.21 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 2.64 |
| Length (mm) | 234 |
| Length | 9.21 in, 234 mm |
| Type | Safety |
| Weight | 0.61 LB |
| EAN or UPC | 742330985922 |

