- Safety Filter
| Inner Diameter (in) | 2.01 |
| Outside Dia. | 3.74 in, 95 mm |
| Outer Diameter (in) | 3.74 |
| Outer Diameter (mm) | 95 |
| Length (mm) | 282 |
| Length (in) | 11.1 |
| Length | 11.1 in, 282 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 51 |
| Type | Safety |
| Weight | 0.524 LB |
| EAN or UPC | 742330985878 |

