- Ventilation Filter
| Efficiency Test Std | ISO 111551 |
| Height (mm) | 23 |
| Width | 7.91 in, 201 mm |
| Height (in) | 0.91 |
| Width (mm) | 201 |
| Length (in) | 10.04 |
| Length | 10.04 in, 255 mm |
| Width (in) | 7.91 |
| Length (mm) | 255 |
| Height | 0.91 in, 23 mm |
| Type | Ventilation |
| Weight | 0.3 LB |
| EAN or UPC | 742330981054 |

