- Primary Filter
applications
- LIEBHERR 11822826
| Length | 16.61 in, 421.9 mm |
| Length (in) | 16.61 |
| Inner Diameter (in) | 5.7 |
| Outside Dia. | 10.75 in, 273 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 10.75 |
| Length (mm) | 421.9 |
| Outer Diameter (mm) | 273 |
| Inner Diameter (mm) | 144.7 |
| Type | Primary |
| Weight | 5.4 LB |
| EAN or UPC | 7423309845296 |

