- Ventilation Filter
| Width | 6.65 in, 169 mm |
| Efficiency Test Std | ISO 10263-3 |
| Width (mm) | 169 |
| Length (in) | 9.45 |
| Height (in) | 0.24 |
| Length (mm) | 240 |
| Height (mm) | 6 |
| Height | 0.24 in, 6 mm |
| Width (in) | 6.65 |
| Length | 9.45 in, 240 mm |
| Type | Ventilation |
| Weight | 0.1 LB |
| EAN or UPC | 742330981078 |

