- Ventilation Filter
| Length (mm) | 236 |
| Length (in) | 9.29 |
| Width (mm) | 131 |
| Height | 0.28 in, 7 mm |
| Height (in) | 0.28 |
| Efficiency Test Std | ISO 10263-3 |
| Length | 9.29 in, 236 mm |
| Width | 5.16 in, 131 mm |
| Height (mm) | 7 |
| Width (in) | 5.16 |
| Type | Ventilation |
| Weight | 0.05 LB |
| EAN or UPC | 742330981061 |

