- Primary Filter
| Length (in) | 9.88 |
| Length (mm) | 251 |
| Inner Diameter (in) | 4.88 |
| Outer Diameter (mm) | 159 |
| Outer Diameter (in) | 6.26 |
| Outside Dia. | 6.26 in, 159 mm |
| Length | 9.88 in, 251 mm |
| Inner Diameter (mm) | 124 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 1.92 LB |
| EAN or UPC | 742330981160 |

