- Primary Filter
| Length (in) | 14.57 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 7.48 in, 190 mm |
| Inner Diameter (in) | 5.79 |
| Length (mm) | 370 |
| Outer Diameter (mm) | 190 |
| Inner Diameter (mm) | 147 |
| Length | 14.57 in, 370 mm |
| Outer Diameter (in) | 7.48 |
| Type | Primary |
| Weight | 3.48 LB |
| EAN or UPC | 742330981139 |

