- Safety Filter
| Length | 10.23 in, 259.8 mm |
| Length (mm) | 259.8 |
| Outer Diameter (in) | 2.41 |
| Length (in) | 10.23 |
| Inner Diameter (in) | 1.71 |
| Outside Dia. | 2.41 in, 61.2 mm |
| Outer Diameter (mm) | 61.2 |
| Inner Diameter (mm) | 43.4 |
| Type | Safety |
| Weight | 0.4 LB |
| EAN or UPC | 7423309833248 |

