- Primary Filter
applications
- LIEBHERR 11822829
| Efficiency Test Std | ISO 5011 |
| Body Diameter Minimum (mm) | 253 |
| Length | 20.74 in, 526.9 mm |
| Length (mm) | 526.9 |
| Inner Diameter (in) | 5.7 |
| Body Diameter Maximum (mm) | 273 |
| Length (in) | 20.74 |
| Outside Dia. | 10.75 in, 273 mm |
| Outer Diameter (in) | 10.75 |
| Body Diameter Minimum (in) | 9.96 |
| Body Diameter Maximum (in) | 10.75 |
| Inner Diameter (mm) | 144.7 |
| Outer Diameter (mm) | 273 |
| Type | Primary |
| Weight | 3.7 LB |
| EAN or UPC | 7423309844688 |

