- Ventilation Filter
| Width | 5.98 in, 152 mm |
| Width (mm) | 152 |
| Length | 37.99 in, 965 mm |
| Height (mm) | 55.6 |
| Height (in) | 2.19 |
| Height | 2.19 in, 55.6 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 37.99 |
| Length (mm) | 965 |
| Width (in) | 5.98 |
| Type | Ventilation |
| Weight | 5.4 LB |
| EAN or UPC | 742330977477 |

