- Safety Filter
applications
- LIEBHERR 12206769
| Length | 11.73 in, 298 mm |
| Length (mm) | 298 |
| Outside Dia. | 4.96 in, 126 mm |
| Outer Diameter (mm) | 126 |
| Length (in) | 11.73 |
| Outer Diameter (in) | 4.96 |
| Family | PowerPleat |
| Type | Safety |
| Weight | 0.7 LB |
| EAN or UPC | 7423309848266 |
| Length | 11.73 in, 298 mm |
| Length (mm) | 298 |
| Outside Dia. | 4.96 in, 126 mm |
| Outer Diameter (mm) | 126 |
| Length (in) | 11.73 |
| Outer Diameter (in) | 4.96 |
| Family | PowerPleat |
| Type | Safety |
| Weight | 0.7 LB |
| EAN or UPC | 7423309848266 |