- Primary Filter
| Outer Diameter (mm) | 228 |
| Length | 13.81 in, 350.7 mm |
| Inner Diameter (in) | 4.95 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 8.98 |
| Length (mm) | 350.7 |
| Inner Diameter (mm) | 125.8 |
| Family | PowerPleat |
| Outside Dia. | 8.98 in, 228 mm |
| Length (in) | 13.81 |
| Type | Primary |
| Weight | 3.4 LB |
| EAN or UPC | 7423309848198 |

