- Safety Filter
applications
- CATERPILLAR 1131579
| Inner Diameter (mm) | 257.5 |
| Length (mm) | 452 |
| Length (in) | 17.8 |
| Outer Diameter (in) | 12.78 |
| Outer Diameter (mm) | 324.6 |
| Inner Diameter (in) | 10.14 |
| Length | 17.8 in, 452 mm |
| Outside Dia. | 12.78 in, 324.6 mm |
| Type | Safety |
| Weight | 12.8 LB |
| EAN or UPC | 742330970584 |

