- Engine Filter
| Height (mm) | 200 |
| Length (mm) | 200 |
| Length | 7.87 in, 200 mm |
| Efficiency Test Std | ISO 5011 |
| Width | 9.09 in, 231 mm |
| Width (mm) | 231 |
| Height | 7.87 in, 200 mm |
| Length (in) | 7.87 |
| Height (in) | 7.87 |
| Width (in) | 9.09 |
| Media Brand | PowerCore® |
| Type | Engine |
| Weight | 4.0 LB |
| EAN or UPC | 742330963999 |

