- Primary Filter
| Height | 13.19 in, 335 mm |
| Width (mm) | 256 |
| Height (mm) | 335 |
| Width | 10.08 in, 256 mm |
| Efficiency Test Std | ISO 5011 |
| Length | 15 in, 381 mm |
| Length (in) | 15 |
| Length (mm) | 381 |
| Width (in) | 10.08 |
| Height (in) | 13.19 |
| Media Brand | PowerCore® |
| Type | Primary |
| Weight | 8.2 LB |
| EAN or UPC | 742330962756 |

