- Primary Filter
applications
- CASE/CASE IH 84191182
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 256 |
| Media Brand | PowerCore® |
| Length (in) | 15 |
| Length (mm) | 381 |
| Length | 15 in, 381 mm |
| Width | 10.08 in, 256 mm |
| Height (in) | 9.21 |
| Height | 9.21 in, 234 mm |
| Height (mm) | 234 |
| Width (in) | 10.08 |
| Type | Primary |
| Weight | 6.3 LB |
| EAN or UPC | 742330962749 |

