- Primary Filter
| Outer Diameter (mm) | 104 |
| Length (mm) | 255 |
| Length | 10.28 in, 261 mm |
| Length (in) | 10.04 |
| Outer Diameter (in) | 4.09 |
| Outside Dia. | 4.09 in, 104 mm |
| Inner Diameter (in) | 2.64 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 67 |
| Type | Primary |
| Weight | 0.95 LB |
| EAN or UPC | 742330222720 |

