- Primary Filter
| Length (in) | 8 |
| Outer Diameter (in) | 14.85 |
| Inner Diameter (in) | 1.25 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 31.8 |
| Length (mm) | 203.1 |
| Outside Dia. | 14.85 in, 377.3 mm |
| Media Brand | PowerCore® |
| Outer Diameter (mm) | 377.3 |
| Length | 8 in, 203.1 mm |
| Type | Primary |
| Weight | 6.7 LB |
| EAN or UPC | 742330987285 |

