- Engine Filter
| Length | 7.69 in, 195.4 mm |
| Height | 0.96 in, 24.4 mm |
| Length (in) | 7.69 |
| Length (mm) | 195.4 |
| Width | 6.09 in, 154.7 mm |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 0.96 |
| Height (mm) | 24.4 |
| Width (in) | 6.09 |
| Width (mm) | 154.7 |
| Type | Engine |
| Weight | 0.45 LB |
| EAN or UPC | 742330203187 |

