- Primary Filter
| Length (in) | 12.91 |
| Inner Diameter (in) | 12.91 |
| Outer Diameter (mm) | 490 |
| Outer Diameter (in) | 19.29 |
| Overall Length (in) | 13.9 |
| Length | 12.91 in, 328 mm |
| Inner Diameter (mm) | 328 |
| Efficiency Test Std | ISO 5011 |
| Overall Length (mm) | 353 |
| Outside Dia. | 19.29 in, 490 mm |
| Length (mm) | 328 |
| Overall Length | 13.9 in, 353 mm |
| Type | Primary |
| Weight | 15.5 LB |
| EAN or UPC | 742330202227 |

